Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 21H-PS10S
Zoro # G810988519
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Teeth 21
- Outside Diameter 3.288 in
- Shank Length 1 in
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21H-PS10S
- Zoro # G810988519
- UPC # 00195057104617
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.288 in |
Shank Length | 1 in |
Overall Length | 11 in |
Usable Length | 10 in |
Pitch Diameter | 3.342 in |
Shank Diameter | 1 in |
Details
Material | Steel |
Number of Teeth | 21 |
Tooth Style | H |
System of Measurement | Inch |
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 21, Outside Diameter 3.288 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 3.342 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC151, 15.7 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC151)
- WELCH Filter, Exhaust (1417P-20)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212702)
- NTN NTN 6208ZC3, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Shielded (6208ZC3)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY BK 80 X 119 (P53180)
- Zoro Select Pulley Parts