Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 21H-PS10A
Zoro # G110988455
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 3.342 in
- Pitch 0.5 in
- Shank Diameter 1 in
- Material Aluminum
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21H-PS10A
- Zoro # G110988455
- UPC # 00195057104327
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 3.342 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Outside Diameter | 3.288 in |
Overall Length | 11 in |
Usable Length | 10 in |
Details
Pitch | 0.5 in |
Material | Aluminum |
Tooth Style | H |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 21 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 21, Outside Diameter 3.288 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 3.342 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley (3B94SK)
- NSK NSK 31305 G5, Tapered Roller Metric Type (31305 G5)
- BERLISS 35mm x 80mm x 21mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6307-ZZ BERLISS)
- BESTORQ Aftermarket replacement for 816063C Land Pride FD2572 (60") belt, B144 (B144)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulleys & Sheaves