Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 21-8M-PS10A
Zoro # G710987889
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.75 in
- System of Measurement Inch
- Material Aluminum
- Overall Length 11 in
- Number of Teeth 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21-8M-PS10A
- Zoro # G710987889
- UPC # 00195057194878
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.75 in |
Overall Length | 11 in |
Usable Length | 10 in |
Shank Length | 1 in |
Pitch Diameter | 2.105 in |
Outside Diameter | 2.051 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Number of Teeth | 21 |
Tooth Style | HTD |
Pitch | 8 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 21, Outside Diameter 2.051 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 2.105 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, AX29 (AX29)
- MAIN FILTER Hydraulic Filter, replaces PARKER 931886, Pressure Line, 74 micron, Outside-In (MF0575919)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- WESTWARD Transfer Gun, 12 oz., Grey (3APG2)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- Zoro Select Pulleys & Sheaves