Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 21-5M-PS8A
Zoro # G110987618
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Outside Diameter 1.271 in
- Pitch 5 mm
- Tooth Style HTD
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21-5M-PS8A
- Zoro # G110987618
- UPC # 00195057193482
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Outside Diameter | 1.271 in |
Usable Length | 8 in |
Pitch Diameter | 1.316 in |
Shank Diameter | 0.5 in |
Overall Length | 9 in |
Details
Pitch | 5 mm |
Tooth Style | HTD |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 21 |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 21, Outside Diameter 1.271 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 1.316 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE NPT Connector, Black, 3/4", PK50 (69545-BLK)
- TIMKEN TIM-49162, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 49162 (49162)
- FOSTER Steel Socket, 1/8"x1/8"FPT (H1S)
- ALLIANCE HOSE & RUBBER CO Alliance Hose Rubber Snubber Hose 1/2" x 60" With 3/8" Male by Male Swivel (HZR05030-05-06MMS)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- Zoro Select Pulley Parts