Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 21-3M-PS6A
Zoro # G010987626
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 21
- System of Measurement Inch
- Tooth Style HTD
- Pitch 3 mm
- Pitch Diameter 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21-3M-PS6A
- Zoro # G010987626
- UPC # 00195057191693
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.79 in |
Overall Length | 6 3/4 in |
Shank Diameter | 0.5 in |
Shank Length | 3/4 in |
Usable Length | 6 in |
Outside Diameter | 0.76 in |
Details
Number of Teeth | 21 |
System of Measurement | Inch |
Tooth Style | HTD |
Pitch | 3 mm |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 21, Outside Diameter 0.76 in, Overall Length 6 3/4 in, Pitch 3 mm, Pitch Diameter 0.79 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 26 # of Teeth (40BS26H X 5/8)
- MTD Belt-Spindle (954-04138A)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-040-188)
- ORBIT Auto Drain Valve 3/8" (10115H)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- Zoro Select Pulleys & Sheaves