Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 21-2P-PS4A
Zoro # G610988115
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Tooth Style GT
- Pitch Diameter 0.526 in
- Overall Length 4 7/8 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21-2P-PS4A
- Zoro # G610988115
- UPC # 00195057196438
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.526 in |
Overall Length | 4 7/8 in |
Usable Length | 8 in |
Shank Length | 7/8 in |
Outside Diameter | 0.506 in |
Shank Diameter | 0.375 in |
Details
System of Measurement | Inch |
Tooth Style | GT |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Number of Teeth | 21 |
Pitch | 2 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 21, Outside Diameter 0.506 in, Overall Length 4 7/8 in, Pitch 2 mm, Pitch Diameter 0.526 in, Shank Diameter 0.375 in, Shank Length 7/8 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 3/8, PK3 (87000-06-08)
- TOMPKINS Hydraulic Fitting-Steel12MOR-10MOR ADJ (6403-NWO-12-10)
- FESTO Push-In Bulkhead Connector NPQH-H-Q6-E-P10 (NPQH-H-Q6-E-P10)
- POWERDRIVE Bushing, Series 2012, 2.000" Bore (TL2012-2)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- Zoro Select Pulley Parts