Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 20XL-PS8S
Zoro # G510987980
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3/4 in
- Pitch 0.2 in
- System of Measurement Inch
- Overall Length 8 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20XL-PS8S
- Zoro # G510987980
- UPC # 00195057102033
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 1.273 in |
Usable Length | 8 in |
Outside Diameter | 1.253 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 0.2 in |
System of Measurement | Inch |
Material | Steel |
Tooth Style | XL |
Number of Teeth | 20 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 20, Outside Diameter 1.253 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.273 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.03 in L (6801-04-04-NWO-SS)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S432 (S432)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 6.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (3M327)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (DL1036)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- Zoro Select Pulleys & Sheaves