Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 20XL-PS8A
Zoro # G010988005
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 1.273 in
- System of Measurement Inch
- Overall Length 8 3/4 in
- Number of Teeth 20
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20XL-PS8A
- Zoro # G010988005
- UPC # 00195057101623
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 1.273 in |
Overall Length | 8 3/4 in |
Usable Length | 8 in |
Outside Diameter | 1.253 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Details
System of Measurement | Inch |
Number of Teeth | 20 |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Tooth Style | XL |
Pitch | 0.2 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 20, Outside Diameter 1.253 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.273 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10 18-8 Stainless Steel SAE Hose Clamps 29 29PK (06719)
- CAMOZZI #2521 1/8-02, Adapter NPTF Female-BSPp Male, 1/8" BSP X 1/8" NPT (2521 1/8-02)
- MTD Pulley-Idler-Flat (756-3005)
- MARTIN SPROCKET & GEAR (2012) Spk Roller Tb Saber, 60BTB30H (60BTB30H)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- Zoro Select Pulleys & Sheaves