Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 20MP-PS4A
Zoro # G110988387
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 4 in
- Pitch Diameter 0.509 in
- Shank Diameter 0.375 in
- Tooth Style MXL
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20MP-PS4A
- Zoro # G110988387
- UPC # 00195057099678
- Country of Origin India
- Category Pulley Parts
Dimensions
Usable Length | 4 in |
Pitch Diameter | 0.509 in |
Shank Diameter | 0.375 in |
Outside Diameter | 0.489 in |
Shank Length | 7/8 in |
Overall Length | 4 7/8 in |
Details
Item | Timing Pulley Bar Stock |
Tooth Style | MXL |
System of Measurement | Inch |
Pitch | 0.08 in |
Material | Aluminum |
Number of Teeth | 20 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 20, Outside Diameter 0.489 in, Overall Length 4 7/8 in, Pitch 0.08 in, Pitch Diameter 0.509 in, Shank Diameter 0.375 in, Shank Length 7/8 in, System of Measurement Inch, Tooth Style MXL, Usable Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Motor, 1/4 HP, 115V (70556306)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- DAYTON 5L260 V-Belt, 26" Outside Length, 21/32" Top Width, 1 Ribs (5L260)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35451-410)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- Zoro Select Pulley Parts