Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 20L-PS8A
Zoro # G110988400
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Tooth Style L
- Shank Diameter 1 in
- Shank Length 1 in
- Pitch Diameter 2.387 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20L-PS8A
- Zoro # G110988400
- UPC # 00195057103054
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Pitch Diameter | 2.387 in |
Usable Length | 8 in |
Outside Diameter | 2.357 in |
Details
Tooth Style | L |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Pitch | 0.375 in |
System of Measurement | Inch |
Number of Teeth | 20 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 20, Outside Diameter 2.357 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 2.387 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 2-3/8" (1070T238)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 3/8 Inch x 100 feet 200 PSI (HU16-100)
- CONTINENTAL CONTITECH 4L170 Cogged V-Belt, 17" Outside Length, 1/2" Top Width, 1 Ribs (4L170)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12WW)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulleys & Sheaves