Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 20H-PS10S
Zoro # G310988507
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Shank Diameter 1 in
- Overall Length 11 in
- Material Steel
- Outside Diameter 3.129 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20H-PS10S
- Zoro # G310988507
- UPC # 00195057104600
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Overall Length | 11 in |
Outside Diameter | 3.129 in |
Pitch Diameter | 3.183 in |
Shank Length | 1 in |
Usable Length | 10 in |
Details
Number of Teeth | 20 |
Material | Steel |
Item | Timing Pulley Bar Stock |
Pitch | 0.5 in |
System of Measurement | Inch |
Tooth Style | H |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 20, Outside Diameter 3.129 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 3.183 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (400510)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (212-2-C)
- MILTON INDUSTRIES PLUG MALE COUPLER 1/4NPT (MIS-776)
- TRICO Coolant System (30660)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- Zoro Select Pulleys & Sheaves