Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 20H-PS10A
Zoro # G610988511
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Tooth Style H
- Usable Length 10 in
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20H-PS10A
- Zoro # G610988511
- UPC # 00195057104310
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Pitch Diameter | 3.183 in |
Shank Diameter | 1 in |
Outside Diameter | 3.129 in |
Shank Length | 1 in |
Overall Length | 11 in |
Details
Number of Teeth | 20 |
Tooth Style | H |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
System of Measurement | Inch |
Pitch | 0.5 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 20, Outside Diameter 3.129 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 3.183 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 2.50 In (TWA4052-HLA)
- OREGON Plastic Grease Gun (31187-E)
- GOSO GOSO: Manual Gun Style Plug Spinner (GOSO-GSPS)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-3/8" (9S238)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY BK 80 X 119 (P53180)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulleys & Sheaves