Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 20-8M-PS10S
Zoro # G810988182
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- System of Measurement Inch
- Outside Diameter 1.951 in
- Number of Teeth 20
- Usable Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20-8M-PS10S
- Zoro # G810988182
- UPC # 00195057195165
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 11 in |
Outside Diameter | 1.951 in |
Usable Length | 10 in |
Pitch Diameter | 2.005 in |
Shank Diameter | 0.75 in |
Shank Length | 1 in |
Details
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 20 |
Pitch | 8 mm |
Material | Steel |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 20, Outside Diameter 1.951 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 2.005 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/8-27, 7/16-20, Strt (2242-2-4S)
- MAIN FILTER Hydraulic Filter, replaces WIX 57878, Pressure Line, 3 micron, Outside-In (MF0060187)
- TRICO Oil Filter Cart, 10 Microns (36973)
- SPEEDAIRE Air Inlet (TTRL20103G)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY BK105 X 100 (P08620)
- Zoro Select Pulley Parts