Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 20-8M-PS10A
Zoro # G310987852
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- System of Measurement Inch
- Usable Length 10 in
- Outside Diameter 1.951 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20-8M-PS10A
- Zoro # G310987852
- UPC # 00195057194861
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Outside Diameter | 1.951 in |
Shank Diameter | 0.75 in |
Shank Length | 1 in |
Overall Length | 11 in |
Pitch Diameter | 2.005 in |
Details
Number of Teeth | 20 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Tooth Style | HTD |
Pitch | 8 mm |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 20, Outside Diameter 1.951 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 2.005 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, 1/8"-27PTF CS Z3 (H1610NZ3)
- CLIMAX METAL PRODUCTS RC-100-4H@90 Set Screw Coupling (RC-100-4H@90)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50B13F-1)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3E184T-W22)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON BUSHING BRONZE ECON (P05550)
- Zoro Select Pulleys & Sheaves