Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 20-5M-PS8A
Zoro # G010987527
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Outside Diameter 1.208 in
- Tooth Style HTD
- Number of Teeth 20
- Pitch 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20-5M-PS8A
- Zoro # G010987527
- UPC # 00195057193475
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.208 in |
Pitch Diameter | 1.253 in |
Shank Length | 1 in |
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Overall Length | 9 in |
Details
System of Measurement | Inch |
Tooth Style | HTD |
Number of Teeth | 20 |
Pitch | 5 mm |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 20, Outside Diameter 1.208 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 1.253 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445443)
- DIXON MNPT, 1/4"xHose, Barb, 1/2" (1020804C)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- Zoro Select Pulley Parts