Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 20-2P-PS4A
Zoro # G810988106
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Pitch 2 mm
- Shank Length 7/8 in
- Tooth Style GT
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20-2P-PS4A
- Zoro # G810988106
- UPC # 00195057196421
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 7/8 in |
Usable Length | 8 in |
Pitch Diameter | 0.501 in |
Outside Diameter | 0.481 in |
Shank Diameter | 0.375 in |
Overall Length | 4 7/8 in |
Details
Item | Timing Pulley Bar Stock |
Number of Teeth | 20 |
Pitch | 2 mm |
Tooth Style | GT |
System of Measurement | Inch |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 20, Outside Diameter 0.481 in, Overall Length 4 7/8 in, Pitch 2 mm, Pitch Diameter 0.501 in, Shank Diameter 0.375 in, Shank Length 7/8 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX151 Cogged Belt, 154 in Outside Length, 21/32 in Top Width, 1 Ribs (BX151)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- WORLD WIDE FITTINGS Male Pipe to Male British Standard Pipe Parallel Straight Adapter (7032X12X12)
- MCGILL CYR 1 1/4 S Cylindrical Cam Yoke Roller With LUBRI-DISC Seals, 3/8 in Bore, 1-1/4 in Roller (4120110000)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON PULLEY 1VP 50 X 113 (P56030)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulleys & Sheaves