Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 19XL-PS8S
Zoro # G910987955
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style XL
- Outside Diameter 1.19 in
- System of Measurement Inch
- Number of Teeth 19
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19XL-PS8S
- Zoro # G910987955
- UPC # 00195057102026
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.19 in |
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Pitch Diameter | 1.21 in |
Shank Diameter | 0.5 in |
Usable Length | 8 in |
Details
Tooth Style | XL |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 19 |
Material | Steel |
Pitch | 0.2 in |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 19, Outside Diameter 1.19 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.21 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI ERA21NFD, Return Line, 25 micron, Outside-In (MF0062265)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 220, 1 Gal. (81883)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 120, Needle Bearing, 11 Teeth, 1-1/2" Bore (120B11F)
- BESTORQ Aftermarket 1035 BOICE CRANE Classic Replacement V-Belt, A33 (A33)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON BUSHING PULLEY H X138 (P66670)
- Zoro Select Pulley Parts