Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 19XL-PS8A
Zoro # G410988025
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Teeth 19
- Pitch 0.2 in
- System of Measurement Inch
- Overall Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19XL-PS8A
- Zoro # G410988025
- UPC # 00195057101616
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Outside Diameter | 1.19 in |
Pitch Diameter | 1.21 in |
Usable Length | 8 in |
Details
Material | Aluminum |
Number of Teeth | 19 |
Pitch | 0.2 in |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | XL |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 19, Outside Diameter 1.19 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.21 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" NPT Male H-Style Plug (1839)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356210SC)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Bushing (R370)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Red (HZR03825-25-G)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- Zoro Select Pulley Parts