Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 19MP-PS3A
Zoro # G710988343
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style MXL
- Outside Diameter 0.464 in
- Shank Length 1 in
- Usable Length 3 in
- Shank Diameter 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19MP-PS3A
- Zoro # G710988343
- UPC # 00195057099661
- Country of Origin India
- Category Pulley Parts
Dimensions
Outside Diameter | 0.464 in |
Shank Length | 1 in |
Usable Length | 3 in |
Shank Diameter | 0.375 in |
Pitch Diameter | 0.484 in |
Overall Length | 4 in |
Details
Tooth Style | MXL |
Item | Timing Pulley Bar Stock |
Number of Teeth | 19 |
Material | Aluminum |
Pitch | 0.08 in |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 19, Outside Diameter 0.464 in, Overall Length 4 in, Pitch 0.08 in, Pitch Diameter 0.484 in, Shank Diameter 0.375 in, Shank Length 1 in, System of Measurement Inch, Tooth Style MXL, Usable Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Accessory Kit, 7 Pc, 3000 PSI (1ZTC9)
- COILHOSE PNEUMATICS Industrial Connector 3/8" FPT 1/4" (CO 1505)
- LEWMAR Pro-Series Bearings Kit (66000103)
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI YL (PLY07525-300)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulley Parts