Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 19L-PS8S
Zoro # G310988170
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 2.268 in
- Number of Teeth 19
- Outside Diameter 2.238 in
- Shank Diameter 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19L-PS8S
- Zoro # G310988170
- UPC # 00195057103344
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.268 in |
Outside Diameter | 2.238 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Overall Length | 9 in |
Usable Length | 8 in |
Details
Number of Teeth | 19 |
Item | Timing Pulley Bar Stock |
Material | Steel |
Pitch | 0.375 in |
Tooth Style | L |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 19, Outside Diameter 2.238 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 2.268 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116309-00)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- SKF SKF-6201 2Z, Single Row Ball Brgs, 6201 2Z (6201 2Z)
- GATES Hi-Power II Dubl-V Belts, CC112 (CC112)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- Zoro Select Pulley Parts