Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 19H-PS10S
Zoro # G710988442
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 10 in
- Number of Teeth 19
- Pitch 0.5 in
- Pitch Diameter 3.024 in
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19H-PS10S
- Zoro # G710988442
- UPC # 00195057104594
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Pitch Diameter | 3.024 in |
Overall Length | 11 in |
Shank Length | 1 in |
Outside Diameter | 2.97 in |
Shank Diameter | 1 in |
Details
Number of Teeth | 19 |
Pitch | 0.5 in |
Material | Steel |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | H |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 19, Outside Diameter 2.97 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 3.024 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, Steel (MSP-19-F)
- AIGNEP USA Swivel Elbow, 90 Deg, TubexBSPP, 5x5mm, PK5 (50115N-5-M5-PK5)
- THRIFCO PLUMBING 3/16 Barb x 1/8 MIP (4402771)
- SURTEK Spring Link 5 mm (151500)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulleys & Sheaves