Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 19H-PS10A
Zoro # G310988477
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.97 in
- Overall Length 11 in
- Pitch 0.5 in
- System of Measurement Inch
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19H-PS10A
- Zoro # G310988477
- UPC # 00195057104303
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.97 in |
Overall Length | 11 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Pitch Diameter | 3.024 in |
Usable Length | 10 in |
Details
Pitch | 0.5 in |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | H |
Number of Teeth | 19 |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 19, Outside Diameter 2.97 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 3.024 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB40 (1TB40)
- CAMOZZI Double Banjo 1/4" OD (6620 04-04)
- TB WOODS Dura-Flex Taper Lock Cplng Hub, WE20, Max 1-11/16" (WE20HTL)
- SKF SKF 6003 2Z C3 GJN, Single Row Ball Bearings (6003 2Z C3 GJN)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulley Parts