Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 19-5M-PS8A
Zoro # G310987623
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 19
- Tooth Style HTD
- Overall Length 9 in
- Shank Length 1 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-5M-PS8A
- Zoro # G310987623
- UPC # 00195057193468
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Shank Length | 1 in |
Usable Length | 8 in |
Pitch Diameter | 1.191 in |
Shank Diameter | 0.5 in |
Outside Diameter | 1.146 in |
Details
Number of Teeth | 19 |
Tooth Style | HTD |
System of Measurement | Inch |
Pitch | 5 mm |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 19, Outside Diameter 1.146 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 1.191 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Hvlp Air Hose Assembly (35'), 3/8" (DEVHA5867)
- COXREELS Spring Fuel-Hose Reel, 3/4" Hose Dia., 100 ft. Length, 300 psi (SLPF-5100)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 50in PL, T133 (500L100)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, 303 SS (SP-12-SS)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY 1VP 62 x 88' (P51480)
- Zoro Select Pulley Parts