Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 19-3M-PS5A
Zoro # G310987593
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.5 in
- Pitch 3 mm
- Shank Length 3/4 in
- Usable Length 5 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-3M-PS5A
- Zoro # G310987593
- UPC # 00195057191679
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Shank Length | 3/4 in |
Usable Length | 5 in |
Outside Diameter | 0.684 in |
Pitch Diameter | 0.714 in |
Overall Length | 5 3/4 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 3 mm |
Tooth Style | HTD |
System of Measurement | Inch |
Number of Teeth | 19 |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 19, Outside Diameter 0.684 in, Overall Length 5 3/4 in, Pitch 3 mm, Pitch Diameter 0.714 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPR-80 (SPR-80)
- DAYTON AC Gearmotor, 220.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z843)
- D&D Timing Belt, L, 0.5 x 18.7in PL, T50 (187L050)
- CARLISLE BX136 Gold-Ribbon Cog-Belt (BX136)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulleys & Sheaves