Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 19-2P-PS3A
Zoro # G710988121
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Overall Length 4 in
- Material Aluminum
- Shank Length 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19-2P-PS3A
- Zoro # G710988121
- UPC # 00195057196414
- Country of Origin India
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Overall Length | 4 in |
Shank Length | 1 in |
Outside Diameter | 0.456 in |
Pitch Diameter | 0.476 in |
Shank Diameter | 0.5 in |
Details
Material | Aluminum |
System of Measurement | Inch |
Tooth Style | GT |
Pitch | 2 mm |
Item | Timing Pulley Bar Stock |
Number of Teeth | 19 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 19, Outside Diameter 0.456 in, Overall Length 4 in, Pitch 2 mm, Pitch Diameter 0.476 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Auto Electronic Tank Drain Kit (DXCM072-0030)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY30)
- DAYTON AC Gearmotor, 170.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY8)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6206HT200ZZ)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulleys & Sheaves