Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 18XL-PS8A
Zoro # G610987996
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.2 in
- Pitch Diameter 1.146 in
- Tooth Style XL
- Shank Diameter 0.5 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18XL-PS8A
- Zoro # G610987996
- UPC # 00195057101609
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 1.146 in |
Shank Diameter | 0.5 in |
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Outside Diameter | 1.126 in |
Usable Length | 8 in |
Details
Pitch | 0.2 in |
Tooth Style | XL |
Material | Aluminum |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 18 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 18, Outside Diameter 1.126 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.146 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE 0.5 in. X 32 ft. Oil Hose Reel (1475R)
- LOC-LINE Round Nozzle, Black, 1/2", PK50 (59863-BLK)
- INGERSOLL-RAND Valve Cap (MC121-4)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08SA)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- Zoro Select Pulley Parts