Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 18MP-PS3A
Zoro # G010988425
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 0.458 in
- Shank Diameter 0.375 in
- Usable Length 3 in
- Shank Length 1 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18MP-PS3A
- Zoro # G010988425
- UPC # 00195057099654
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.458 in |
Shank Diameter | 0.375 in |
Usable Length | 3 in |
Shank Length | 1 in |
Overall Length | 4 in |
Outside Diameter | 0.438 in |
Details
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Material | Aluminum |
Pitch | 0.08 in |
Number of Teeth | 18 |
Tooth Style | MXL |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 18, Outside Diameter 0.438 in, Overall Length 4 in, Pitch 0.08 in, Pitch Diameter 0.458 in, Shank Diameter 0.375 in, Shank Length 1 in, System of Measurement Inch, Tooth Style MXL, Usable Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (400521)
- DODGE 206 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-3/16 in Bore (123582)
- DAYTON Motor, 1hp, D/D Blower (3LU90)
- ZORO SELECT FHP Sheave, AK34-QT (AK34)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulleys & Sheaves