Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 18L-PS8S
Zoro # G710988213
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Usable Length 8 in
- Outside Diameter 2.119 in
- Overall Length 9 in
- Pitch Diameter 2.149 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18L-PS8S
- Zoro # G710988213
- UPC # 00195057103337
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Usable Length | 8 in |
Outside Diameter | 2.119 in |
Overall Length | 9 in |
Pitch Diameter | 2.149 in |
Shank Length | 1 in |
Details
Material | Steel |
System of Measurement | Inch |
Tooth Style | L |
Item | Timing Pulley Bar Stock |
Pitch | 0.375 in |
Number of Teeth | 18 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 18, Outside Diameter 2.119 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 2.149 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.15 inch OD (23V315JA)
- BESTORQ Banded Cogged Belt, 36 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX360)
- WESTWARD Rotary Drum Pump, Oil/Fuel, Output 7 oz (5NUD7)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Steel (D2M3)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulleys & Sheaves