Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 18L-PS8A
Zoro # G610988337
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style L
- Pitch Diameter 2.149 in
- Shank Diameter 1 in
- System of Measurement Inch
- Outside Diameter 2.119 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18L-PS8A
- Zoro # G610988337
- UPC # 00195057103030
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.149 in |
Shank Diameter | 1 in |
Outside Diameter | 2.119 in |
Shank Length | 1 in |
Overall Length | 9 in |
Usable Length | 8 in |
Details
Tooth Style | L |
System of Measurement | Inch |
Number of Teeth | 18 |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Pitch | 0.375 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 18, Outside Diameter 2.119 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 2.149 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEGIS Split Bearing Ring, Dia. 1-5/8 In (KIT SGR-1.625-1A4-UK)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 28mm (L11028MM)
- BREEZE Hose Clamp, GP, SAE 188,410SS, PK10 (64188)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932611Q, Pressure Line, 5 micron, Outside-In (MF0058392)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulley Parts