Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 18H-PS10S
Zoro # G910988433
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pitch 0.5 in
- Shank Diameter 1 in
- System of Measurement Inch
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18H-PS10S
- Zoro # G910988433
- UPC # 00195057104587
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Shank Length | 1 in |
Pitch Diameter | 2.865 in |
Usable Length | 10 in |
Outside Diameter | 2.811 in |
Overall Length | 11 in |
Details
Material | Steel |
Pitch | 0.5 in |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 18 |
Tooth Style | H |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 18, Outside Diameter 2.811 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 2.865 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 4 In (K2G10-12V-BR-04)
- GATES 787 mm Outside Length, 10 mm Top Width, 1 Ribs (3L310K)
- BREEZE Hose Clamp, GP, SAE 16,410SS, PK10 (64016H)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- Zoro Select Pulleys & Sheaves