Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 18H-PS10A
Zoro # G810988441
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Pitch 0.5 in
- Pitch Diameter 2.865 in
- Overall Length 11 in
- Usable Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18H-PS10A
- Zoro # G810988441
- UPC # 00195057104297
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Pitch Diameter | 2.865 in |
Overall Length | 11 in |
Usable Length | 10 in |
Outside Diameter | 2.811 in |
Shank Diameter | 1 in |
Details
Pitch | 0.5 in |
System of Measurement | Inch |
Material | Aluminum |
Number of Teeth | 18 |
Item | Timing Pulley Bar Stock |
Tooth Style | H |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 18, Outside Diameter 2.811 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 2.865 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Ball Bearing, 40mm Bore, 68mm9mm, W (16008/C3)
- CHAMPION PNEUMATIC Valve Set, (r10d and R15b) (Z5155)
- GATES Air Hose Reel, Steel, 1/2" x 50 ft. (91070)
- SPEEDAIRE Clamp, Speed (4ZK36)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON BUSHING PULLEY H X138 (P66670)
- Zoro Select Pulley Parts