Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 180MP-PS8A
Zoro # G910988129
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.75 in
- Number of Teeth 180
- Pitch 0.08 in
- System of Measurement Inch
- Outside Diameter 4.584 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 180MP-PS8A
- Zoro # G910988129
- UPC # 00195057100220
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.75 in |
Outside Diameter | 4.584 in |
Overall Length | 8 3/4 in |
Usable Length | 8 in |
Pitch Diameter | 4.654 in |
Shank Length | 3/4 in |
Details
Number of Teeth | 180 |
Pitch | 0.08 in |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Tooth Style | MXL |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 180, Outside Diameter 4.584 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 4.654 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52143, Return Line, 25 micron, Outside-In (MF0579372)
- LEESON 50 Hz Motor, 3 HP, 2850,220 V, 145T, TEFC (121070.00)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- HHIP TPMM-322 C2 Carbide Insert (6026-0322)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- Zoro Select Pulley Parts