Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 18-5M-PS8A
Zoro # G710987445
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Pitch Diameter 1.128 in
- System of Measurement Inch
- Material Aluminum
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18-5M-PS8A
- Zoro # G710987445
- UPC # 00195057193451
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Pitch Diameter | 1.128 in |
Overall Length | 9 in |
Shank Diameter | 0.5 in |
Outside Diameter | 1.083 in |
Shank Length | 1 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Tooth Style | HTD |
Pitch | 5 mm |
Number of Teeth | 18 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 18, Outside Diameter 1.083 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 1.128 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Alighment Shim (TTR4420428G)
- FESTO Coupling Piece KSG-M20X1, 5 (KSG-M20X1,5)
- TRITAN Cottered Chain, 60 PitchConnect Link (60-1C CL)
- COILHOSE PNEUMATICS Industrial Connector 1/4" MPT 3/8" (CO 5803)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulley Parts