Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 18-3M-PS5A
Zoro # G110987595
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3/4 in
- Number of Teeth 18
- Overall Length 5 3/4 in
- Usable Length 5 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18-3M-PS5A
- Zoro # G110987595
- UPC # 00195057191662
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Overall Length | 5 3/4 in |
Usable Length | 5 in |
Outside Diameter | 0.647 in |
Pitch Diameter | 0.677 in |
Shank Diameter | 0.5 in |
Details
Item | Timing Pulley Bar Stock |
Number of Teeth | 18 |
System of Measurement | Inch |
Pitch | 3 mm |
Material | Aluminum |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 18, Outside Diameter 0.647 in, Overall Length 5 3/4 in, Pitch 3 mm, Pitch Diameter 0.677 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.7512ES3E56-S)
- BROWNING EPDM Notched Belt 98% Efficient (AX103)
- IMPERIAL SUPPLIES Air Tank Valve, 1/8 in. NPT, PK10 (40JM34)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24 (GRS303)
- AAON PULLEY BK105 X 100 (P08620)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulley Parts