Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 18-2P-PS3A
Zoro # G310988064
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Usable Length 8 in
- Material Aluminum
- Number of Teeth 18
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18-2P-PS3A
- Zoro # G310988064
- UPC # 00195057196407
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 4 in |
Usable Length | 8 in |
Shank Length | 1 in |
Shank Diameter | 0.5 in |
Outside Diameter | 0.431 in |
Pitch Diameter | 0.451 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Number of Teeth | 18 |
Tooth Style | GT |
System of Measurement | Inch |
Pitch | 2 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 18, Outside Diameter 0.431 in, Overall Length 4 in, Pitch 2 mm, Pitch Diameter 0.451 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket SPEED KING B90 Replacement Belt, B90 (B90)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 16mm, Alum (MQCL-16-A)
- HERITAGE Elbow 1/8"-27NPTFx1/8"-27NPTF 90D CSZ (H13129)
- CRC Multipurpose Grease, Red Grease, NLGI Grade 2, 16 oz Aerosol Can, Red (03079)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON BUSHING PULLEY H X138 (P66670)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulleys & Sheaves