Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 17XL-PS8S
Zoro # G010988050
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 8 3/4 in
- Shank Diameter 0.5 in
- Material Steel
- Outside Diameter 1.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17XL-PS8S
- Zoro # G010988050
- UPC # 00195057102002
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 8 3/4 in |
Shank Diameter | 0.5 in |
Outside Diameter | 1.062 in |
Shank Length | 3/4 in |
Usable Length | 8 in |
Pitch Diameter | 1.082 in |
Details
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Material | Steel |
Number of Teeth | 17 |
Tooth Style | XL |
Pitch | 0.2 in |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 17, Outside Diameter 1.062 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.082 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE B144 147" Outside Length, 21/32" Top Width, 1 Ribs (B144-2)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- SMC Pressure Switch, Spacer, Sz 60, 0.1-0.4 Mpa (IS10M-60-L-A)
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- Zoro Select Pulley Parts