Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 17XL-PS8A
Zoro # G110987960
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.062 in
- Shank Diameter 0.5 in
- Number of Teeth 17
- Usable Length 8 in
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17XL-PS8A
- Zoro # G110987960
- UPC # 00195057101593
- Country of Origin India
- Category Pulley Parts
Dimensions
Outside Diameter | 1.062 in |
Shank Diameter | 0.5 in |
Usable Length | 8 in |
Shank Length | 3/4 in |
Pitch Diameter | 1.082 in |
Overall Length | 8 3/4 in |
Details
Number of Teeth | 17 |
Pitch | 0.2 in |
Tooth Style | XL |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 17, Outside Diameter 1.062 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.082 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD (45DU04)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- D&D 72" Outside Length, 2/3" Top Width, 1 Ribs (BX69)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Straight (2027-16-16S)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- Zoro Select Pulley Parts