Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 17MP-PS3A
Zoro # G910988419
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Usable Length 3 in
- Tooth Style MXL
- Shank Diameter 0.313 in
- Pitch 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17MP-PS3A
- Zoro # G910988419
- UPC # 00195057099647
- Country of Origin India
- Category Pulley Parts
Dimensions
Usable Length | 3 in |
Shank Diameter | 0.313 in |
Outside Diameter | 0.413 in |
Pitch Diameter | 0.433 in |
Shank Length | 1 in |
Overall Length | 4 in |
Details
Material | Aluminum |
Tooth Style | MXL |
Pitch | 0.08 in |
Item | Timing Pulley Bar Stock |
Number of Teeth | 17 |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 17, Outside Diameter 0.413 in, Overall Length 4 in, Pitch 0.08 in, Pitch Diameter 0.433 in, Shank Diameter 0.313 in, Shank Length 1 in, System of Measurement Inch, Tooth Style MXL, Usable Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Cartridge Valve Relief, 08, 2W, 5000-Psi, P.O. (RVPS-08-N-S-0-50)
- DURA-PREMIUM TORQUE Timing Belt, XL, 037 x 496in PL, T248 (496XL037)
- HHIP TPG-323 C-6 TiN Coated Carbide Insert (6020-1323)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (M05435443)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulley Parts