Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 17L-PS8S
Zoro # G210988423
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 17
- Pitch Diameter 2.029 in
- Shank Length 1 in
- Pitch 0.375 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17L-PS8S
- Zoro # G210988423
- UPC # 00195057103320
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.029 in |
Shank Length | 1 in |
Usable Length | 8 in |
Outside Diameter | 1.999 in |
Overall Length | 9 in |
Shank Diameter | 1 in |
Details
Number of Teeth | 17 |
Pitch | 0.375 in |
Tooth Style | L |
System of Measurement | Inch |
Material | Steel |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 17, Outside Diameter 1.999 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 2.029 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Linear Ball Bearing KN, KH, KB Linear ball bearings, KH (KH0824)
- PORTER-CABLE Regulator; 1/4" with 1/8" Gauge Port (PXCM019-0167)
- PARKER Crimp Fitting, 1-1/4" I.D., M, Flange (14A77-20-20)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting (5VKX0)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- Zoro Select Pulleys & Sheaves