Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 17L-PS8A
Zoro # G910988358
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.999 in
- Number of Teeth 17
- Usable Length 8 in
- Tooth Style L
- Shank Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17L-PS8A
- Zoro # G910988358
- UPC # 00195057103023
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.999 in |
Usable Length | 8 in |
Shank Diameter | 1 in |
Overall Length | 9 in |
Shank Length | 1 in |
Pitch Diameter | 2.029 in |
Details
Number of Teeth | 17 |
Tooth Style | L |
System of Measurement | Inch |
Pitch | 0.375 in |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 17, Outside Diameter 1.999 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 2.029 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 34" (B34)
- PARKER Colorflow Needle Valve, Steel, 1/2-14, 15 GPM (N800S)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (6XJ08)
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips, PK 6 (FMS64T-D6)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulley Parts