Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 17H-PS10S
Zoro # G810988458
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Tooth Style H
- Pitch 0.5 in
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17H-PS10S
- Zoro # G810988458
- UPC # 00195057104570
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Usable Length | 10 in |
Overall Length | 11 in |
Shank Diameter | 1 in |
Pitch Diameter | 2.706 in |
Outside Diameter | 2.652 in |
Details
Item | Timing Pulley Bar Stock |
Tooth Style | H |
Pitch | 0.5 in |
Material | Steel |
System of Measurement | Inch |
Number of Teeth | 17 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 17, Outside Diameter 2.652 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 2.706 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Feeder, Grease, 4 Oz (704)
- TORRINGTON Nrb Solid Race Caged Bearing (HJ405228)
- MAIN FILTER Hydraulic Filter, replaces WIX 57878, Pressure Line, 3 micron, Outside-In (MF0060187)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z006)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- Zoro Select Pulleys & Sheaves