Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 17H-PS10A
Zoro # G410988247
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 17
- Material Aluminum
- Pitch Diameter 2.706 in
- Shank Length 1 in
- Outside Diameter 2.652 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17H-PS10A
- Zoro # G410988247
- UPC # 00195057104280
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.706 in |
Shank Length | 1 in |
Outside Diameter | 2.652 in |
Shank Diameter | 1 in |
Usable Length | 10 in |
Overall Length | 11 in |
Details
Number of Teeth | 17 |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Pitch | 0.5 in |
Tooth Style | H |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 17, Outside Diameter 2.652 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 2.706 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces NORMAN 535FB3AL, Pressure Line, 3 micron (ZX-535FB3AL)
- GAST Gast Standard Daa-V701-Eb Diaphragm Pump (DAA-V701-EB)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (55-1-1/4)
- CLIMAX METAL PRODUCTS ISCC-050-050 One-Piece Industry Standard Clamping Coupling (ISCC-050-050)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulley Parts