Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 17-5M-PS7A
Zoro # G710987506
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 7 in
- Tooth Style HTD
- Shank Length 1 in
- Shank Diameter 0.5 in
- Pitch Diameter 1.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 17-5M-PS7A
- Zoro # G710987506
- UPC # 00195057193444
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 7 in |
Shank Length | 1 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 1.065 in |
Outside Diameter | 1.02 in |
Overall Length | 8 in |
Details
Tooth Style | HTD |
Item | Timing Pulley Bar Stock |
Number of Teeth | 17 |
System of Measurement | Inch |
Pitch | 5 mm |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 17, Outside Diameter 1.02 in, Overall Length 8 in, Pitch 5 mm, Pitch Diameter 1.065 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- DIVERSITECH Direct Drive Blower Motor, Furnace, 3/4HP (WG840590)
- BVA HYDRAULICS SPREADER, 1TON (SR10)
- GATES PowerGrip Timing Belts, 570H150 (570H150)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON BUSHING BRONZE ECON (P05550)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulleys & Sheaves