Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 17-3M-PS5A
Zoro # G910987665
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.609 in
- Number of Teeth 17
- Shank Length 3/4 in
- Pitch Diameter 0.639 in
- Pitch 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17-3M-PS5A
- Zoro # G910987665
- UPC # 00195057191655
- Country of Origin India
- Category Pulley Parts
Dimensions
Outside Diameter | 0.609 in |
Shank Length | 3/4 in |
Pitch Diameter | 0.639 in |
Usable Length | 5 in |
Overall Length | 5 3/4 in |
Shank Diameter | 0.5 in |
Details
Number of Teeth | 17 |
Item | Timing Pulley Bar Stock |
Pitch | 3 mm |
Tooth Style | HTD |
System of Measurement | Inch |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 17, Outside Diameter 0.609 in, Overall Length 5 3/4 in, Pitch 3 mm, Pitch Diameter 0.639 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 55mm x 90mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6011-ZZ KBC)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F71IHE)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-107 RESALE (123353 INS-SCM-107)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulley Parts