Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 17-2P-PS3A
Zoro # G810988175
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Material Aluminum
- Pitch 2 mm
- System of Measurement Inch
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17-2P-PS3A
- Zoro # G810988175
- UPC # 00195057196391
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Usable Length | 8 in |
Outside Diameter | 0.406 in |
Pitch Diameter | 0.426 in |
Shank Diameter | 0.438 in |
Overall Length | 4 in |
Details
Material | Aluminum |
Pitch | 2 mm |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | GT |
Number of Teeth | 17 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 17, Outside Diameter 0.406 in, Overall Length 4 in, Pitch 2 mm, Pitch Diameter 0.426 in, Shank Diameter 0.438 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Filter VAF-DB-1/4 (VAF-DB-1/4)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 63.4 in L Outside (BX60)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 8 3V 475 SK (8 3V 475 SK)
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6304-ZZ KBC)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulleys & Sheaves