Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 16XL-PS8S
Zoro # G610988061
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 3/4 in
- System of Measurement Inch
- Usable Length 8 in
- Pitch Diameter 1.019 in
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16XL-PS8S
- Zoro # G610988061
- UPC # 00195057101999
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 8 3/4 in |
Usable Length | 8 in |
Pitch Diameter | 1.019 in |
Shank Length | 3/4 in |
Outside Diameter | 0.999 in |
Shank Diameter | 0.5 in |
Details
System of Measurement | Inch |
Pitch | 0.2 in |
Material | Steel |
Number of Teeth | 16 |
Item | Timing Pulley Bar Stock |
Tooth Style | XL |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 16, Outside Diameter 0.999 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.019 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (6L276)
- CENTURY Split-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 1725 Nameplate RPM (F680V1)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod (287068)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulley Parts