Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 16XL-PS8A
Zoro # G610987989
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.2 in
- Shank Diameter 0.5 in
- Number of Teeth 16
- Usable Length 8 in
- Tooth Style XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16XL-PS8A
- Zoro # G610987989
- UPC # 00195057101586
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Usable Length | 8 in |
Outside Diameter | 0.999 in |
Pitch Diameter | 1.019 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Details
Pitch | 0.2 in |
Number of Teeth | 16 |
Tooth Style | XL |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 16, Outside Diameter 0.999 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.019 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 378-455 MFD, Round (2MDT8)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.25 in OD (BK95)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Flow - Air Treatment: 112 cfm (C28-06-FKG0B)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON BUSHING BRONZE ECON (P05550)
- Zoro Select Pulleys & Sheaves