Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 16MP-PS3A
Zoro # G210988379
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 3 in
- Shank Diameter 0.313 in
- Pitch Diameter 0.407 in
- System of Measurement Inch
- Tooth Style MXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16MP-PS3A
- Zoro # G210988379
- UPC # 00195057099630
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 3 in |
Shank Diameter | 0.313 in |
Pitch Diameter | 0.407 in |
Overall Length | 4 in |
Shank Length | 1 in |
Outside Diameter | 0.387 in |
Details
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | MXL |
Pitch | 0.08 in |
Material | Aluminum |
Number of Teeth | 16 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 16, Outside Diameter 0.387 in, Overall Length 4 in, Pitch 0.08 in, Pitch Diameter 0.407 in, Shank Diameter 0.313 in, Shank Length 1 in, System of Measurement Inch, Tooth Style MXL, Usable Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Red Spray Grease, 16oz, 12PK (SW446)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 2 (CB192216)
- DIXON Double Bolt Clamp, 1-48/64"- 2-3/64" (DL20)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi, Pnuematic Hose Fitting Size: 1/4" (1642)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulleys & Sheaves