Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 16L-PS8A
Zoro # G110988349
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Usable Length 8 in
- Overall Length 9 in
- Pitch Diameter 1.91 in
- Tooth Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16L-PS8A
- Zoro # G110988349
- UPC # 00195057103016
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Overall Length | 9 in |
Pitch Diameter | 1.91 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Outside Diameter | 1.88 in |
Details
System of Measurement | Inch |
Tooth Style | L |
Item | Timing Pulley Bar Stock |
Pitch | 0.375 in |
Number of Teeth | 16 |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 16, Outside Diameter 1.88 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 1.91 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1482 Metric V-Belt, 1482mm Outside Length, 13mm Top Width, 1 Ribs (XPA1482)
- D&D Timing Belt, 8M, 20 x 1040mm PL, T130 (1040-8M-20)
- GATES Super HC Molded Notch PowerBand Belts, 5/3VX630 (5/3VX630)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.75 Rod (212739)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY BK105 X 100 (P08620)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulley Parts