Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 16H-PS10S
Zoro # G010988449
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 2.546 in
- Shank Length 1 in
- Pitch 0.5 in
- Tooth Style H
- Outside Diameter 2.492 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16H-PS10S
- Zoro # G010988449
- UPC # 00195057104563
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.546 in |
Shank Length | 1 in |
Outside Diameter | 2.492 in |
Overall Length | 11 in |
Shank Diameter | 1 in |
Usable Length | 10 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 0.5 in |
Tooth Style | H |
Number of Teeth | 16 |
System of Measurement | Inch |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 16, Outside Diameter 2.492 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 2.546 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Male NPT, PK 6 (CH681-D6)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, 6600 Series (6610-6-6)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,135 Nameplate RPM (4THW8)
- NITTO KOHKI Quick Coupler Plug 3/8", 30PM-NPT (30PM-NPT)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- Zoro Select Pulley Parts